https://www.bdiexpress.com/medias/INDKOYBRGXXX-PSRB-OPEN-BRCAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1Nzh8aW1hZ2UvanBlZ3xhRE5qTDJnMllpOHhNRFExT0RnME16UXhORFUxT0M5SlRrUkxUMWxDVWtkWVdGaGZVRk5TUWw5UFVFVk9YMEpTUTBGSFJWOHpNREI0TXpBd0xtcHdad3wwZjRmNDdhY2ZjNTNmYjUyZmUxYzdlNDA3NTgwMmRmZmZhODgzYzUzM2RhNDU0OTgxODQ3MzZkYTBlYjhjZGFk
https://www.bdiexpress.com/medias/INDKOYBRGXXX-PSRB-OPEN-BRCAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1Nzh8aW1hZ2UvanBlZ3xhRE5qTDJnMllpOHhNRFExT0RnME16UXhORFUxT0M5SlRrUkxUMWxDVWtkWVdGaGZVRk5TUWw5UFVFVk9YMEpTUTBGSFJWOHpNREI0TXpBd0xtcHdad3wwZjRmNDdhY2ZjNTNmYjUyZmUxYzdlNDA3NTgwMmRmZmZhODgzYzUzM2RhNDU0OTgxODQ3MzZkYTBlYjhjZGFk
KOYO
KOYO
6314 C2FYP5
KOYO KOYO
Description
6314 C2FYP5
Precision Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
6314 C2FYP5
BDI #
552496
Details
1152.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6314-C2FYP5/p/552496
Your Price
$ 1,152.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.51
EAN
0605790079672
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C2 Clearance
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6314 C2FYP5
Weight / LBS
6
Long Description
Precision Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.378 Inch | 35 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

