https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MnxpbWFnZS9qcGVnfGFEZzNMMmd4WWk4eE1EYzNNRGsxTkRreE1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDBKU1gxTkNYek13TUhnek1EQXVhbkJufDhlZGIzYzg0OTgyMjcwZWVmZjViNWMwOTE4NjAzZDFiYzhmZTY0MWYyMDEyMjEwNDkxMDJhOGU4Mzc0NWM0MWI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1MnxpbWFnZS9qcGVnfGFEZzNMMmd4WWk4eE1EYzNNRGsxTkRreE1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDlQWDBKU1gxTkNYek13TUhnek1EQXVhbkJufDhlZGIzYzg0OTgyMjcwZWVmZjViNWMwOTE4NjAzZDFiYzhmZTY0MWYyMDEyMjEwNDkxMDJhOGU4Mzc0NWM0MWI
NTN
NTN
6317L1P5
NTN NTN
Description
6317L1P5 PRECISION BALL BEARING
Precision Ball Bearing; 85MM Bore; 180MM Outside Diameter; 41MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Part #
6317L1P5
BDI #
17145093
Details
6264.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6317L1P5/p/17145093
Your Price
$ 6,264.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
5.02
EAN
4547359401547
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 85MM Bore; 180MM Outside Diameter; 41MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Width
1.614 Inch | 41 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

