https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjZ8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRGcyTURJMU1qZ3lNelU0TWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wwYzE0OTk2YjgxY2M4YTQyYjgxZWVhN2NmNTk5MDM2ZGRhN2MwNmM1MjExYjMxMzRhMWMxYjA1MDUyZGFmN2Ni
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjZ8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRGcyTURJMU1qZ3lNelU0TWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wwYzE0OTk2YjgxY2M4YTQyYjgxZWVhN2NmNTk5MDM2ZGRhN2MwNmM1MjExYjMxMzRhMWMxYjA1MDUyZGFmN2Ni
NSK
NSK
65BNR19HTXV1VDU-02
NSK NSK
Description
65BNR19HTXV1VDU-02 PRECISION AC BALL BRG ; 65MM BOREX90MM ODX13MM W
Precision Ball Bearing; 65MM Bore; 90MM Outside Diameter; 26MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
65BNR19HTXV1VDU-02
BDI #
24666577
Details
4020.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/65BNR19HTXV1VDU-02/p/24666577
Your Price
$ 4,020.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.181
EAN
0029176785559
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
65BNR19HTXV1VDU-02
Weight / LBS
1.102
Long Description
Precision Ball Bearing; 65MM Bore; 90MM Outside Diameter; 26MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Width
1.024 Inch | 26 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

