https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRBP-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFEQmxMMmhrTlM4eE1EYzNNREUwTmpjNE56TTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbEJmVDE5VFZFeGZVMEpmTXpBd2VETXdNQzVxY0djfDM0NzRlMThmN2FlNTg1ZDY2YWIxNjE2ZThmNTI3NzY3NDljMmU5MDMxMWEzODYyYmZjMmJmZjM5OGU4ODJkODI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRBP-O-STL-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NXxpbWFnZS9qcGVnfGFEQmxMMmhrTlM4eE1EYzNNREUwTmpjNE56TTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbEJmVDE5VFZFeGZVMEpmTXpBd2VETXdNQzVxY0djfDM0NzRlMThmN2FlNTg1ZDY2YWIxNjE2ZThmNTI3NzY3NDljMmU5MDMxMWEzODYyYmZjMmJmZjM5OGU4ODJkODI
NTN
NTN
6922D2+10.2/10P6V2
NTN NTN
Description
6922D2+10.2/10P6V2 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MM ID 150MM OD
Precision Ball Bearing; 110MM Bore; 150MM Outside Diameter; 50.2MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; Steel Cage Material
Part #
6922D2+10.2/10P6V2
BDI #
1209910
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6922D2+10-2-10P6V2/p/1209910
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
2.1
EAN
4547359423303
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 110MM Bore; 150MM Outside Diameter; 50.2MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; Steel Cage Material
Width
1.976 Inch | 50.2 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

