https://www.bdiexpress.com/medias/INDSKFBRGXXX-7000-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjl8aW1hZ2UvanBlZ3xhREkzTDJnek15OHhNREl6TnpZMk5EVTVNVGt3TWk5SlRrUlRTMFpDVWtkWVdGaGZOekF3TUY5UFgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8NGY0MjljNTA5ODJkZWM2NzVhMzM2MTZmMGE0YWI3OGNhYjcyMGMwMjEzMzMzYTkwODllMjgwMzBjNGJmMWQ4NA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-7000-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjl8aW1hZ2UvanBlZ3xhREkzTDJnek15OHhNREl6TnpZMk5EVTVNVGt3TWk5SlRrUlRTMFpDVWtkWVdGaGZOekF3TUY5UFgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8NGY0MjljNTA5ODJkZWM2NzVhMzM2MTZmMGE0YWI3OGNhYjcyMGMwMjEzMzMzYTkwODllMjgwMzBjNGJmMWQ4NA
SKF
SKF
7000 ACDGA/P4A
SKF SKF
Description
7000 ACDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
7000 ACDGA/P4A
BDI #
1417764
Details
286.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7000-ACDGA-P4A/p/1417764
Your Price
$ 286.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.02
EAN
7316570134421
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.024 Inch | 26 Millimeter
Width
0.315 Inch | 8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

