https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODR8aW1hZ2UvanBlZ3xhR1F3TDJnMlpDOHhNRGcyTURVMk5UYzFOems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRmxmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8NTk1YTg3MTk5MTYyNDk3Njk0MTAyOTQwNjc1YmFlY2NiMDM5Y2U4ODk1MzVlMTFjYjM1NGYyM2Y0MDE5NmVmYw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODR8aW1hZ2UvanBlZ3xhR1F3TDJnMlpDOHhNRGcyTURVMk5UYzFOems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRmxmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8NTk1YTg3MTk5MTYyNDk3Njk0MTAyOTQwNjc1YmFlY2NiMDM5Y2U4ODk1MzVlMTFjYjM1NGYyM2Y0MDE5NmVmYw
NSK
NSK
7003CTYDULP4
NSK NSK
Description
7003CTYDULP4 PRECISION AC BALL BEARING
Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
7003CTYDULP4
BDI #
17758034
Details
844.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7003CTYDULP4/p/17758034
Your Price
$ 844.36 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.08
EAN
0029176018251
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 17MM Bore; 35MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Width
0.787 Inch | 20 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

