https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFl3TDJneE9TOHhNRGcyTURVM05ESXhNakV5Tmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDNlYmY2ZGM2MTRmNDlhZDYyOWU1ZmUzYjliNzY0ODgzZmVmYjc3NGY0Y2FlZGMyNTI1MjUyYTU0NDRhZDU2ZWE
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDF8aW1hZ2UvanBlZ3xhRFl3TDJneE9TOHhNRGcyTURVM05ESXhNakV5Tmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFTRjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDNlYmY2ZGM2MTRmNDlhZDYyOWU1ZmUzYjliNzY0ODgzZmVmYjc3NGY0Y2FlZGMyNTI1MjUyYTU0NDRhZDU2ZWE
NSK
NSK
7005A5TRSULP3
NSK NSK
Description
7005A5TRSULP3 PRECISION AC BALL BEARING
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
7005A5TRSULP3
BDI #
17758043
Details
515.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7005A5TRSULP3/p/17758043
Your Price
$ 515.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.077
EAN
0029176617034
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

