https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4NzV8aW1hZ2UvanBlZ3xhR1UyTDJneU1pOHhNREl6TnpZM056WTJOak16TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YjFhMDdmNjgyODU4NDI2ZGU4NDZkYjNjMzA3YjZkNGYzOTY3YjNjMjE5NzI0NTMxZTYxMGIyY2JjYmU4NWRlZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1Q-O-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4NzV8aW1hZ2UvanBlZ3xhR1UyTDJneU1pOHhNREl6TnpZM056WTJOak16TkM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUlgwOWZVRWhmUTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YjFhMDdmNjgyODU4NDI2ZGU4NDZkYjNjMzA3YjZkNGYzOTY3YjNjMjE5NzI0NTMxZTYxMGIyY2JjYmU4NWRlZA
SKF
SKF
7009 CE/HCP4AQBCA
SKF SKF
Description
7009 CE /HCP4AQBCA ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID-SINGLE AND MATCHED
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 64MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7009 CE/HCP4AQBCA
BDI #
1263403
Details
3228.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7009-CE-HCP4AQBCA/p/1263403
Your Price
$ 3,228.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.933
EAN
7316572021620
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Speed E Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 64MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

