

SKF
SKF
7011 CDGA/P4A
SKF SKF
Description
7011 CDGA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7011 CDGA/P4A
BDI #
1415468
Details
477.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7011-CDGA-P4A/p/1415468
Your Price
$ 477.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.39
EAN
7316570246704
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
7011 CDGA/P4A
Weight / LBS
0.858
Long Description
Precision Ball Bearing; 55MM Bore; 90MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
2.165 Inch | 55 Millimeter
Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh