https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2OHxpbWFnZS9qcGVnfGFHTXdMMmhoTXk4eE1EYzNNRGczT1Rrek9EVTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5T1RGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58YTJiYTk5OWZmOWE0MWRjYTEzMWQ0Njc2YjMwNDgzZDI3ZWQ4ZDNlMDFhZjU1YmYwOTVmYmZlMDc1YmQwMDQxNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI2OHxpbWFnZS9qcGVnfGFHTXdMMmhoTXk4eE1EYzNNRGczT1Rrek9EVTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5T1RGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58YTJiYTk5OWZmOWE0MWRjYTEzMWQ0Njc2YjMwNDgzZDI3ZWQ4ZDNlMDFhZjU1YmYwOTVmYmZlMDc1YmQwMDQxNQ
NTN
NTN
7012G/GNP4
NTN NTN
Description
7012G/GNP4 PRECISION BALL BEARING
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 20 Degree Contact Angle; Nylon Cage Material
Part #
7012G/GNP4
BDI #
17145773
Details
1330.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7012G-GNP4/p/17145773
Your Price
$ 1,330.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.4
EAN
4547359431926
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
20 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 60MM Bore; 95MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 20 Degree Contact Angle; Nylon Cage Material
Outside Diameter
3.74 Inch | 95 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

