https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1PT-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NnxpbWFnZS9qcGVnfGFHUmtMMmcwWlM4eE1EYzJPVGs0TWpZNE5USXhOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRVkY5UFgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8NmI2MzBiOWQ4ZjkxMDQwMGFmNWU1MjY5OWI4N2Y0YWMxMjA5ODI0NWY4OWUxYTYxMjY1YmJiYzc0MGQ1NTA5YQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1PT-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NnxpbWFnZS9qcGVnfGFHUmtMMmcwWlM4eE1EYzJPVGs0TWpZNE5USXhOQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRVkY5UFgxQklYMU5DWHpKSk1VOWZNekF3ZURNd01DNXFjR2N8NmI2MzBiOWQ4ZjkxMDQwMGFmNWU1MjY5OWI4N2Y0YWMxMjA5ODI0NWY4OWUxYTYxMjY1YmJiYzc0MGQ1NTA5YQ
SKF
SKF
7016 ACD/P4APBCA
SKF SKF
Description
7016 ACD /P4APBCA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 110MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
7016 ACD/P4APBCA
BDI #
1263972
Details
3602.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7016-ACD-P4APBCA/p/1263972
Your Price
$ 3,602.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
4.418
EAN
7316572277058
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
5 (1 Pentaplex Set)
Contact Angle
25 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Pentaplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 110MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.921 Inch | 125 Millimeter
Width
4.331 Inch | 110 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

