Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7018 CD/P4APBCA https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1PT-O-PEEK-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NnxpbWFnZS9qcGVnfGFEbGtMMmcxTWk4eE1EYzJPVGs0TWpVMU5ERTBNaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRVkY5UFgxQkZSVXRmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8N2NhYWE3OTRmOTlkYzIwYjAwZjI5NDlkMTc2Yzc2ZDNhNzZhYmRmMDA4NTkwOWU5ZDRjZjUzZWU3ZjVkOTIxNw
1264121 Precision Ball Bearings 

SKF SKF

7018 CD/P4APBCA

Description

7018 CD/P4APBCA ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearing; 15 Degree Contact Angle; PEEK Resin Cage Material

Part #

7018 CD/P4APBCA

BDI #
1264121

Details

4150.46 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,150.46 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.928
EAN
7316572380444
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
5 (1 Pentaplex Set)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
PEEK Resin
Rolling Element
Ball Bearing
Mounting Arrangement
Pentaplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 120MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 5 (1 Pentaplex Set) Bearing; 15 Degree Contact Angle; PEEK Resin Cage Material
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh