https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMU1TOHhNRGcyTURVMU9UQTNNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFXVjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDM3OWVkMGFlNmU0Mzc4OWUxMjE1MTdiMjI2MzU4Y2NkMTY2OGMwMjcwZTcwYjk4MmVhNzMxODBjNmM1MGE2Nzk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMU1TOHhNRGcyTURVMU9UQTNNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFXVjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDM3OWVkMGFlNmU0Mzc4OWUxMjE1MTdiMjI2MzU4Y2NkMTY2OGMwMjcwZTcwYjk4MmVhNzMxODBjNmM1MGE2Nzk
NSK
NSK
7018CTYNSULP4
NSK NSK
Description
7018CTYNSULP4 PRECISION AC BALL BEARING ; 90MM ID X 140MM OD X 24MM SNG ROW
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
7018CTYNSULP4
BDI #
20306759
Details
1856.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7018CTYNSULP4/p/20306759
Your Price
$ 1,856.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.17
EAN
0029176697197
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 90MM Bore; 140MM Outside Diameter; 24MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Outside Diameter
5.512 Inch | 140 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

