Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7021CTRDUDLP3 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB3-DUD-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMzZ8aW1hZ2UvanBlZ3xhR1UwTDJobU15OHhNRGcyTURVNE1ERTBNekV6TkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpOZlJGVkVYMDlmVUVoZlUwSmZNa2t4VDE4ek1EQjRNekF3TG1wd1p3fGE5NGQ0ZDc1Yjg2NTFjZTk2ZGIzYmVmN2M2YjAwYzY5OGI1Njk1ZmMzYmEyZmZjMTBmMjUwYTVjYzExNWZiYTE
20400740 Precision Ball Bearings 

NSK NSK

7021CTRDUDLP3

Description

7021CTRDUDLP3 PRECISION AC BALL BEARING

Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 78MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

7021CTRDUDLP3

BDI #
20400740

Details

8148.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,148.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.24
EAN
0029176782329
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 105MM Bore; 160MM Outside Diameter; 78MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
6.299 Inch | 160 Millimeter
Width
3.071 Inch | 78 Millimeter
Bore
4.134 Inch | 105 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh