https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhR00zTDJoalpDOHhNRGcyTURVMk9UVXlOak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OGUwMzZjNzE3ZWJjZDY4OTQyZDAzYjdlNzk3OGZmMzI3Mzk0Y2VkNGY0OTE5MWU2Mzk5ZWFmM2U4OTQ0MzZkYQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhR00zTDJoalpDOHhNRGcyTURVMk9UVXlOak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OGUwMzZjNzE3ZWJjZDY4OTQyZDAzYjdlNzk3OGZmMzI3Mzk0Y2VkNGY0OTE5MWU2Mzk5ZWFmM2U4OTQ0MzZkYQ
NSK
NSK
7028CTRDULP3 W/OIL SLOT
NSK NSK
Description
7028CTRDULP3 W/OIL SLOT ANG CNTCT
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7028CTRDULP3 W/OIL SLOT
BDI #
21563106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7028CTRDULP3-W-OIL-SLOT/p/21563106
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00152
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | With Oil Slot
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://ntnamericas.com
Long Description
Precision Ball Bearing; 140MM Bore; 210MM Outside Diameter; 66MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
8.268 Inch | 210 Millimeter
Width
2.598 Inch | 66 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

