https://www.bdiexpress.com/medias/INDNSKBRGXXX-BER-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwODB8aW1hZ2UvanBlZ3xhRFF4TDJnd1lTOHhNRGcyTURVMU16azJNVFV3TWk5SlRrUk9VMHRDVWtkWVdGaGZRa1ZTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wyZmVkZjhiNzJhMTIyZGNkMmVhZmQyNmQyZTNiNGMxMGY1MDQ4MWFmZDM4Y2NiMWY0NDU0ZjRhYmQyODBmMDZi
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BER-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwODB8aW1hZ2UvanBlZ3xhRFF4TDJnd1lTOHhNRGcyTURVMU16azJNVFV3TWk5SlRrUk9VMHRDVWtkWVdGaGZRa1ZTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wyZmVkZjhiNzJhMTIyZGNkMmVhZmQyNmQyZTNiNGMxMGY1MDQ4MWFmZDM4Y2NiMWY0NDU0ZjRhYmQyODBmMDZi
NSK
NSK
70BNR10HTV1DUELP3
NSK NSK
Description
NSK 70BNR10HTV1DUELP3
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
70BNR10HTV1DUELP3
BDI #
20459832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/70BNR10HTV1DUELP3/p/20459832
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00270
Enclosure
1 Seal
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 40MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

