https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1SU-SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhREprTDJoaU1DOHhNRGcyTURVM01UUXlOamcwTmk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVMVZmVTB4ZlVFaGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3w2ODVkYTNkM2UwOWUzODQ0ZWJmZWQ1OTM3ZjU5ZWY2YjQ1ODNlNzQ3ZDA1NTI2YTYyMDhiYTJjMGFiNTI3ZGJj
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1SU-SL-PH-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1Njh8aW1hZ2UvanBlZ3xhREprTDJoaU1DOHhNRGcyTURVM01UUXlOamcwTmk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVMVZmVTB4ZlVFaGZVMEpmTVVreFQxOHpNREI0TXpBd0xtcHdad3w2ODVkYTNkM2UwOWUzODQ0ZWJmZWQ1OTM3ZjU5ZWY2YjQ1ODNlNzQ3ZDA1NTI2YTYyMDhiYTJjMGFiNTI3ZGJj
NSK
NSK
70BNR10STV1VSUELP4Y
NSK NSK
Description
70BNR10STV1VSUELP4Y AC BALL BEARING ; 70MM BOREX110MM ODX20MM W 1-ROW
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 18 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
70BNR10STV1VSUELP4Y
BDI #
24666595
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/70BNR10STV1VSUELP4Y/p/24666595
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.645
EAN
0029176842740
Product Group - BDI
B04270
Enclosure
1 Seal
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.422
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 18 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Width
0.787 Inch | 20 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

