https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjZ8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRGcyTURJMU1qZ3lNelU0TWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wwYzE0OTk2YjgxY2M4YTQyYjgxZWVhN2NmNTk5MDM2ZGRhN2MwNmM1MjExYjMxMzRhMWMxYjA1MDUyZGFmN2Ni
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjZ8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRGcyTURJMU1qZ3lNelU0TWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wwYzE0OTk2YjgxY2M4YTQyYjgxZWVhN2NmNTk5MDM2ZGRhN2MwNmM1MjExYjMxMzRhMWMxYjA1MDUyZGFmN2Ni
NSK
NSK
70BNR19HTXV1VDU-02
NSK NSK
Description
70BNR19HTXV1VDU-02 PRECISION AC BALL BRG ; 70MM BOREX100MM ODX16MM W 1-ROW
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 32MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
70BNR19HTXV1VDU-02
BDI #
24666592
Details
4811.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/70BNR19HTXV1VDU-02/p/24666592
Your Price
$ 4,811.36 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.292
EAN
0029176785320
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
70BNR19HTXV1VDU-02
Weight / LBS
1.587
Long Description
Precision Ball Bearing; 70MM Bore; 100MM Outside Diameter; 32MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Width
1.26 Inch | 32 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

