Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

718/530 AMB/P5 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyOXxpbWFnZS9qcGVnfGFHRTJMMmhoWlM4eE1EYzNNRE15T1RFd09EVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58MDIxMzA2NTMwODYzNzVjOTIzMGYwNTdhNTI1NDVmZDk1MjBhOGM0M2I4ZDJjNDY4NDNjMWNhODUwNTcwYWY5NQ
1265676 Precision Ball Bearings 

SKF SKF

718/530 AMB/P5

Description

718 /530 AMB /P5 ANG CONTACT BALL BRG

Precision Ball Bearing; 530MM Bore; 650MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Brass Cage Material

Part #

718/530 AMB/P5

BDI #
1265676

Details

69162.12 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 69,162.12 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
57.547
EAN
7316576641114
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
718/530 AMB/P5
Weight / LBS
126.89
Long Description
Precision Ball Bearing; 530MM Bore; 650MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Brass Cage Material
Width
2.205 Inch | 56 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Bore
20.866 Inch | 530 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh