Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

71892 AMB/P5 https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyOXxpbWFnZS9qcGVnfGFHRTJMMmhoWlM4eE1EYzNNRE15T1RFd09EVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58MDIxMzA2NTMwODYzNzVjOTIzMGYwNTdhNTI1NDVmZDk1MjBhOGM0M2I4ZDJjNDY4NDNjMWNhODUwNTcwYWY5NQ
1267865 Precision Ball Bearings 

SKF SKF

71892 AMB/P5

Description

71892 AMB /P5 ANG CONTACT BALL BEARING ; ABEC-7

Precision Ball Bearing; 460MM Bore; 580MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Brass Cage Material

Part #

71892 AMB/P5

BDI #
1267865

Details

26270.57 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 26,270.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
52.34
EAN
7316577089830
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Inner Ring Centered
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
71892 AMB/P5
Weight / LBS
111.664
Long Description
Precision Ball Bearing; 460MM Bore; 580MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Brass Cage Material
Outside Diameter
22.835 Inch | 580 Millimeter
Width
2.205 Inch | 56 Millimeter
Bore
18.11 Inch | 460 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh