https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PEEK-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3N3xpbWFnZS9qcGVnfGFHVmxMMmhrTWk4eE1EYzNNREU0TXpZMU1UTTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFVkZTMTlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGJiNDU5NTUyMWI0OGE4NDQ2OTE1NzZmNTc0MjNmZjJmNDdiZDRlMzE1MzI4MTAyNmUzN2JjZmY2OThhMDE1NTQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PEEK-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU3N3xpbWFnZS9qcGVnfGFHVmxMMmhrTWk4eE1EYzNNREU0TXpZMU1UTTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZRWDA5ZlVFVkZTMTlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGJiNDU5NTUyMWI0OGE4NDQ2OTE1NzZmNTc0MjNmZjJmNDdiZDRlMzE1MzI4MTAyNmUzN2JjZmY2OThhMDE1NTQ
SKF
SKF
71926 ACD/P4ADBBVG187
SKF SKF
Description
71926 ACD /P4ADBBVG187 BALL BRG ; NON-RETURNABLE ANG CONTACT
Precision Ball Bearing; 130MM Bore; 180MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; PEEK Resin Cage Material
Part #
71926 ACD/P4ADBBVG187
BDI #
1269034
Details
3381.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71926-ACD-P4ADBBVG187/p/1269034
Your Price
$ 3,381.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.28
EAN
7316571670355
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
PEEK Resin
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 130MM Bore; 180MM Outside Diameter; 48MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; PEEK Resin Cage Material
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Width
1.89 Inch | 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

