https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjV8aW1hZ2UvanBlZ3xhRGRsTDJoalppOHhNRFV6TnpRME5qRXhNek14TUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlDVWw4ek1EQjRNekF3TG1wd1p3fDIxNWJlNzhiNDA0YmViMDU5NWQ2NzU0MjA3M2FmMDg4Mzk5Njk5ZTJkM2MyOWNiNWVkMjAxYzdhOWYxZGM0YWE
https://www.bdiexpress.com/medias/INDFAGBRGXXX-PACB1-OPEN-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MjV8aW1hZ2UvanBlZ3xhRGRsTDJoalppOHhNRFV6TnpRME5qRXhNek14TUM5SlRrUkdRVWRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlDVWw4ek1EQjRNekF3TG1wd1p3fDIxNWJlNzhiNDA0YmViMDU5NWQ2NzU0MjA3M2FmMDg4Mzk5Njk5ZTJkM2MyOWNiNWVkMjAxYzdhOWYxZGM0YWE
FAG
FAG
71984-MP-P5-N10BA-A180-230
FAG FAG
Description
71984-MP-P5-N10BA-A180-230 AC BALL BRNG ; POR NON RETURNABLE 420MM X 560MM X 65MM
Precision Ball Bearing; 420MM Bore; 560MM Outside Diameter; 65MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing
Part #
71984-MP-P5-N10BA-A180-230
BDI #
24857942
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/71984-MP-P5-N10BA-A180-230/p/24857942
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
41.4
EAN
4012802589115
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
91.271
Long Description
Precision Ball Bearing; 420MM Bore; 560MM Outside Diameter; 65MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Brass Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing
Width
2.559 Inch | 65 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Bore
16.535 Inch | 420 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

