https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-70-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NDF8aW1hZ2UvanBlZ3xhR1UyTDJoa1l5OHhNRFF5TWprNU9URTROelE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZk56QmZUMTlPVEY5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw2NzlmNjFiYWYzZjMxZGY1NWYzY2QyMDU5MTE2ZmRmYmJlYTc2MGMzN2VjNTFiMmFmNTRlNzU4MjU3YWVlY2Rj
https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1-70-O-NL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NDF8aW1hZ2UvanBlZ3xhR1UyTDJoa1l5OHhNRFF5TWprNU9URTROelE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGZk56QmZUMTlPVEY5VFFsOHlTVEZQWHpNd01IZ3pNREF1YW5Cbnw2NzlmNjFiYWYzZjMxZGY1NWYzY2QyMDU5MTE2ZmRmYmJlYTc2MGMzN2VjNTFiMmFmNTRlNzU4MjU3YWVlY2Rj
NTN
NTN
7200CG/GNP4
NTN NTN
Description
7200CG/GNP4 PRECISION BALL BEARING
Precision Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Part #
7200CG/GNP4
BDI #
1212179
Details
504.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7200CG-GNP4/p/1212179
Your Price
$ 504.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.03
EAN
4547359436273
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 10MM Bore; 30MM Outside Diameter; 9MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Nylon Cage Material
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

