https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0N3xpbWFnZS9qcGVnfGFHSXhMMmhrTlM4eE1EYzNNREV6TkRVek1qRXlOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOURRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZjNiY2FhMjVhZTNjNDk0YjFlYjAwMGViNjE5YWI3OTEzODA3NDFkMzQ3ZDhmZTU0NTRkY2FmNTA4YTU4MGYxMQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0N3xpbWFnZS9qcGVnfGFHSXhMMmhrTlM4eE1EYzNNREV6TkRVek1qRXlOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOURRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZjNiY2FhMjVhZTNjNDk0YjFlYjAwMGViNjE5YWI3OTEzODA3NDFkMzQ3ZDhmZTU0NTRkY2FmNTA4YTU4MGYxMQ
SKF
SKF
7202 ACDGA/HCP4A
SKF SKF
Description
7202 ACDGA /HCP4A ANG CONTACT BALL BRG ; NON-RETURNABLE HYBRID
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
7202 ACDGA/HCP4A
BDI #
1269348
Details
412.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7202-ACDGA-HCP4A/p/1269348
Your Price
$ 412.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.041
EAN
7316571650722
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Extra Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Bore
0.591 Inch | 15 Millimeter
Width
0.433 Inch | 11 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

