https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EYzNNRE0zTVRJeE5UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZWQyZjAyM2FlODY5NDhjZTFjMjNmNmI0ZTI4NDE3Mjk1ZjNkMTBiNDVjZTZjYmY1MzdhY2NmYzI3OTE0OTMzNQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc2MHxpbWFnZS9qcGVnfGFEWmxMMmc0WkM4eE1EYzNNRE0zTVRJeE5UTTVNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVNGOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58ZWQyZjAyM2FlODY5NDhjZTFjMjNmNmI0ZTI4NDE3Mjk1ZjNkMTBiNDVjZTZjYmY1MzdhY2NmYzI3OTE0OTMzNQ
SKF
SKF
7202 ACDGB/P4A
SKF SKF
Description
7202 ACDGB/P4A ANG CONTACT BALL BRG
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Part #
7202 ACDGB/P4A
BDI #
1269350
Details
243.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7202-ACDGB-P4A/p/1269350
Your Price
$ 243.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.047
EAN
7316570162349
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision | High Capacity Basic Design
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.433 Inch | 11 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

