Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7202C-5GLFGP4 https://www.bdiexpress.com/medias/INDKOYBRGXXX-PACB1-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTd8aW1hZ2UvanBlZ3xhR1prTDJneU55OHhNRFExT0Rnek9UazNNemt4T0M5SlRrUkxUMWxDVWtkWVdGaGZVRUZEUWpGZlQxOVFURjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGUxOWNlZWRjMDJkMjgwMTIzYjVjMTUyNGZkNjQ2MjEwMjliZmNjNTk3ZjlmNTE2MzUzZWI1MWQwNDBhMTE4MzI
552795 Precision Ball Bearings 

KOYO KOYO

7202C-5GLFGP4

Description

7202C-5GLFGP4

Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material

Part #

7202C-5GLFGP4

BDI #
552795

Details

209.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 209.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.048
EAN
0605790091513
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Guiding
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
7202C-5GLFGP4
Weight / LBS
0.106
Long Description
Precision Ball Bearing; 15MM Bore; 35MM Outside Diameter; 11MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Width
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh