https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhR00zTDJoalpDOHhNRGcyTURVMk9UVXlOak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OGUwMzZjNzE3ZWJjZDY4OTQyZDAzYjdlNzk3OGZmMzI3Mzk0Y2VkNGY0OTE5MWU2Mzk5ZWFmM2U4OTQ0MzZkYQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NTd8aW1hZ2UvanBlZ3xhR00zTDJoalpDOHhNRGcyTURVMk9UVXlOak13TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8OGUwMzZjNzE3ZWJjZDY4OTQyZDAzYjdlNzk3OGZmMzI3Mzk0Y2VkNGY0OTE5MWU2Mzk5ZWFmM2U4OTQ0MzZkYQ
NSK
NSK
7205CTRDUMP4
NSK NSK
Description
7205CTRDUMP4 PRECISION AC BALL BEARING
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7205CTRDUMP4
BDI #
17758495
Details
1005.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7205CTRDUMP4/p/17758495
Your Price
$ 1,005.99 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.26
EAN
0029176667855
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 25MM Bore; 52MM Outside Diameter; 30MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
1.181 Inch | 30 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

