NTN
NTN
7207T2DBT/GNP5
NTN NTN
Description
7207T2DBT/GNP5 ANGULAR CONT BALL BRG ; NON-RETURNABLE 35MMX72MMX51MM
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 51MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 30 Degree Contact Angle; Nylon Cage Material
Part #
7207T2DBT/GNP5
BDI #
1212552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7207T2DBT-GNP5/p/1212552
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.83
EAN
4547359440515
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
30 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7207T2DBT/GNP5
Weight / LBS
1.825
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 51MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 30 Degree Contact Angle; Nylon Cage Material
Width
2.008 Inch | 51 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

