https://www.bdiexpress.com/medias/INDKOYBRGXXX-PACB1-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTd8aW1hZ2UvanBlZ3xhR1prTDJneU55OHhNRFExT0Rnek9UazNNemt4T0M5SlRrUkxUMWxDVWtkWVdGaGZVRUZEUWpGZlQxOVFURjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGUxOWNlZWRjMDJkMjgwMTIzYjVjMTUyNGZkNjQ2MjEwMjliZmNjNTk3ZjlmNTE2MzUzZWI1MWQwNDBhMTE4MzI
https://www.bdiexpress.com/medias/INDKOYBRGXXX-PACB1-O-PL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNTd8aW1hZ2UvanBlZ3xhR1prTDJneU55OHhNRFExT0Rnek9UazNNemt4T0M5SlRrUkxUMWxDVWtkWVdGaGZVRUZEUWpGZlQxOVFURjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufGUxOWNlZWRjMDJkMjgwMTIzYjVjMTUyNGZkNjQ2MjEwMjliZmNjNTk3ZjlmNTE2MzUzZWI1MWQwNDBhMTE4MzI
KOYO
KOYO
7208C-5GLFGP4
KOYO KOYO
Description
7208C-5GLFGP4
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
7208C-5GLFGP4
BDI #
552801
Details
382.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7208C-5GLFGP4/p/552801
Your Price
$ 382.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.362
EAN
0605790092374
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ball Guiding
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
7208C-5GLFGP4
Weight / LBS
0.799
Long Description
Precision Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

