https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB3-DUD-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMzZ8aW1hZ2UvanBlZ3xhR1UwTDJobU15OHhNRGcyTURVNE1ERTBNekV6TkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpOZlJGVkVYMDlmVUVoZlUwSmZNa2t4VDE4ek1EQjRNekF3TG1wd1p3fGE5NGQ0ZDc1Yjg2NTFjZTk2ZGIzYmVmN2M2YjAwYzY5OGI1Njk1ZmMzYmEyZmZjMTBmMjUwYTVjYzExNWZiYTE
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB3-DUD-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMzZ8aW1hZ2UvanBlZ3xhR1UwTDJobU15OHhNRGcyTURVNE1ERTBNekV6TkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpOZlJGVkVYMDlmVUVoZlUwSmZNa2t4VDE4ek1EQjRNekF3TG1wd1p3fGE5NGQ0ZDc1Yjg2NTFjZTk2ZGIzYmVmN2M2YjAwYzY5OGI1Njk1ZmMzYmEyZmZjMTBmMjUwYTVjYzExNWZiYTE
NSK
NSK
7209CTRDUDMP4
NSK NSK
Description
7209CTRDUDMP4 PRECISION AC BALL BEARING
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 57MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7209CTRDUDMP4
BDI #
17758380
Details
2226.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7209CTRDUDMP4/p/17758380
Your Price
$ 2,226.48 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.218
EAN
0029176668036
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree
Preload
Medium
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 45MM Bore; 85MM Outside Diameter; 57MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
3.346 Inch | 85 Millimeter
Width
2.244 Inch | 57 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

