https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODR8aW1hZ2UvanBlZ3xhR1F3TDJnMlpDOHhNRGcyTURVMk5UYzFOems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRmxmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8NTk1YTg3MTk5MTYyNDk3Njk0MTAyOTQwNjc1YmFlY2NiMDM5Y2U4ODk1MzVlMTFjYjM1NGYyM2Y0MDE5NmVmYw
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODR8aW1hZ2UvanBlZ3xhR1F3TDJnMlpDOHhNRGcyTURVMk5UYzFOems0TWk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRmxmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8NTk1YTg3MTk5MTYyNDk3Njk0MTAyOTQwNjc1YmFlY2NiMDM5Y2U4ODk1MzVlMTFjYjM1NGYyM2Y0MDE5NmVmYw
NSK
NSK
7211CTYDULP4
NSK NSK
Description
7211CTYDULP4 PRECISION AC BALL BEARING
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
7211CTYDULP4
BDI #
17758544
Details
1736.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7211CTYDULP4/p/17758544
Your Price
$ 1,736.99 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.202
EAN
0029176018855
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 42MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

