https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB-2P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MTN8aW1hZ2UvanBlZ3xhREZrTDJnME1DOHhNRGcyTURVM01ESTNPVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWw4eVVGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfGNiMzFhNzViOTE3MTk5NDFkZjUyN2E2Mjc5NmI0ZDIxMTk2YzBlYmI0YzFjZTVjYjEyNjMyZTdlN2U2ODI0NDQ
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB-2P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc3MTN8aW1hZ2UvanBlZ3xhREZrTDJnME1DOHhNRGcyTURVM01ESTNPVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWw4eVVGOVBYMUJJWDFOQ1h6SkpNVTlmTXpBd2VETXdNQzVxY0djfGNiMzFhNzViOTE3MTk5NDFkZjUyN2E2Mjc5NmI0ZDIxMTk2YzBlYmI0YzFjZTVjYjEyNjMyZTdlN2U2ODI0NDQ
NSK
NSK
7216CTRQULP3
NSK NSK
Description
7216CTRQULP3 PRECISION AC BALL BEARING
Precision Ball Bearing; 80MM Bore; 140MM Outside Diameter; 104MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Part #
7216CTRQULP3
BDI #
17758560
Details
6846.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7216CTRQULP3/p/17758560
Your Price
$ 6,846.35 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.72
EAN
0029176691850
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
4 (1 Quadruplex Set)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Quadruplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Super Precision
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 80MM Bore; 140MM Outside Diameter; 104MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
4.094 Inch | 104 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

