https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NnxpbWFnZS9qcGVnfGFHRTVMMmd6T1M4eE1EYzNNVEF4TkRBeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVRGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58MDg5ZDgxOGM5Mjk2ODE5NzYzMTA5OGUyMzE1ZDQ0Nzg1YmQwMjY2MGY0ZDA2MzQ1YjI2N2IxYjRlNmRkYmVjOQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-PL-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1NnxpbWFnZS9qcGVnfGFHRTVMMmd6T1M4eE1EYzNNVEF4TkRBeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5UVRGOVRRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58MDg5ZDgxOGM5Mjk2ODE5NzYzMTA5OGUyMzE1ZDQ0Nzg1YmQwMjY2MGY0ZDA2MzQ1YjI2N2IxYjRlNmRkYmVjOQ
SKF
SKF
7306 BEP/VE095
SKF SKF
Description
SKF 7306 BEP/VE095
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Part #
7306 BEP/VE095
BDI #
1422366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7306-BEP-VE095/p/1422366
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.444
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
40 Degree
Preload
None
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | High Capacity All ISO Corners
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Long Description
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; 40 Degree Contact Angle; Polyamide Cage Material
Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

