

NTN
NTN
7311BL1GD2/GNP5
NTN NTN
Description
7311BL1GD2/GNP5 ANGULAR CONTACT BALL BRG ; NON RETURNABLE 55MM ID 120MM OD 58MM W
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 58MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material
Part #
7311BL1GD2/GNP5
BDI #
1213281
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7311BL1GD2-GNP5/p/1213281
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
3.16
EAN
4547359451115
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7311BL1GD2/GNP5
Weight / LBS
6.975
Long Description
Precision Ball Bearing; 55MM Bore; 120MM Outside Diameter; 58MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material
Bore
2.165 Inch | 55 Millimeter
Width
2.283 Inch | 58 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh