https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDl8aW1hZ2UvanBlZ3xhRGRpTDJnMk9DOHhNRGMyT1RJNU5UTXhNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YWFkZDA0ZWMwYmY2OGNjMjg1YTRlMjNmNzQ5ZGY1MDlkNmQ4NjM1MTcyMzE3MmViNjRkNTUyODlmNjI3ZmM0Zg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNDl8aW1hZ2UvanBlZ3xhRGRpTDJnMk9DOHhNRGMyT1RJNU5UTXhNRGczT0M5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1Va3hUMTh6TURCNE16QXdMbXB3Wnd8YWFkZDA0ZWMwYmY2OGNjMjg1YTRlMjNmNzQ5ZGY1MDlkNmQ4NjM1MTcyMzE3MmViNjRkNTUyODlmNjI3ZmM0Zg
NTN
NTN
7318BL1GD2/GNP5
NTN NTN
Description
7318BL1GD2/GNP5 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 90MM ID 190MM OD 86MM W
Precision Ball Bearing; 90MM Bore; 190MM Outside Diameter; 86MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material
Part #
7318BL1GD2/GNP5
BDI #
1213338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7318BL1GD2-GNP5/p/1213338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
11.66
EAN
4547359453072
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
7318BL1GD2/GNP5
Weight / LBS
25.706
Long Description
Precision Ball Bearing; 90MM Bore; 190MM Outside Diameter; 86MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 40 Degree Contact Angle; Brass Cage Material
Width
3.386 Inch | 86 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

