https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-STL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NXxpbWFnZS9qcGVnfGFEUXlMMmcxWlM4eE1EYzNNVEV5T1RneU56TTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5VFZFeGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3xhNGVhMTk1ZTRmMTljOWZjOTgxZmY3ZDU3NjQwZTQ4YTY5NTg2ZGQ5NDkwMTAzMTM0MWNjNjliMDkwYTQzYWYz
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-STL-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1NXxpbWFnZS9qcGVnfGFEUXlMMmcxWlM4eE1EYzNNVEV5T1RneU56TTFPQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5VFZFeGZVMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3xhNGVhMTk1ZTRmMTljOWZjOTgxZmY3ZDU3NjQwZTQ4YTY5NTg2ZGQ5NDkwMTAzMTM0MWNjNjliMDkwYTQzYWYz
NTN
NTN
7320CP5
NTN NTN
Description
7320CP5 ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE 100MM ID 215MM OD 47MM W
Precision Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Steel Cage Material
Part #
7320CP5
BDI #
1213352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7320CP5/p/1213352
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
6.9
EAN
4547359453508
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 100MM Bore; 215MM Outside Diameter; 47MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Steel Cage Material
Bore
3.937 Inch | 100 Millimeter
Width
1.85 Inch | 47 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

