https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Njl8aW1hZ2UvanBlZ3xhR1EzTDJnellTOHhNRGcyTURRek1UQXhOVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZTA1ZmU3OWYxNGM0ODY1Y2MzMTdlZTIxMTRhNmI5YmE4MTJkYWY4ZDE1ZjIxZTFiNDUwYzcyY2UxNTg2ZGVhMA
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Njl8aW1hZ2UvanBlZ3xhR1EzTDJnellTOHhNRGcyTURRek1UQXhOVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZTA1ZmU3OWYxNGM0ODY1Y2MzMTdlZTIxMTRhNmI5YmE4MTJkYWY4ZDE1ZjIxZTFiNDUwYzcyY2UxNTg2ZGVhMA
NSK
NSK
7326B/7326CDBCA51P5
NSK NSK
Description
7326B/7326CDBCA51P5 ; ANGULAR CONTACT
Precision Ball Bearing; 130MM Bore; 280MM Outside Diameter; 116MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree | 40 Degree Contact Angle; Steel Cage Material
Part #
029176808448
BDI #
18208569
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7326B-7326CDBCA51P5/p/18208569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree | 40 Degree
Preload
Special
Raceway Style
1 Rib Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 130MM Bore; 280MM Outside Diameter; 116MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree | 40 Degree Contact Angle; Steel Cage Material
Width
4.567 Inch | 116 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

