Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7330B/7330CDBCA50P5 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5Njl8aW1hZ2UvanBlZ3xhR1EzTDJnellTOHhNRGcyTURRek1UQXhOVGsyTmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZTA1ZmU3OWYxNGM0ODY1Y2MzMTdlZTIxMTRhNmI5YmE4MTJkYWY4ZDE1ZjIxZTFiNDUwYzcyY2UxNTg2ZGVhMA
18208570 Precision Ball Bearings 

NSK NSK

7330B/7330CDBCA50P5

Description

7330B/7330CDBCA50P5 ; ANGULAR CONTACT

Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 130MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree | 40 Degree Contact Angle; Steel Cage Material

Part #

029176808375

BDI #
18208570

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree | 40 Degree
Preload
Special
Raceway Style
1 Rib Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 130MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree | 40 Degree Contact Angle; Steel Cage Material
Bore
5.906 Inch | 150 Millimeter
Width
5.118 Inch | 130 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh