https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1P-OPEN-DB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDB8aW1hZ2UvanBlZ3xhRGN3TDJnNE9TOHhNRGcyTURVM016QTJOVEkwTmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlFUWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5OWQ3NDE1YzI4ZTM0ZjIxNmE3YTk5OTAzNDdhNDY3NWFiM2FlMWEyNTRhODk2ODhjMWM4OTg5ZmI2ZjQ0YmRk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-ACB1P-OPEN-DB-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDB8aW1hZ2UvanBlZ3xhRGN3TDJnNE9TOHhNRGcyTURVM016QTJOVEkwTmk5TlJsSk9VMHRDVWtkWVdGaGZRVU5DTVZCZlQxQkZUbDlFUWw5Q1VsOHpNREI0TXpBd0xtcHdad3w5OWQ3NDE1YzI4ZTM0ZjIxNmE3YTk5OTAzNDdhNDY3NWFiM2FlMWEyNTRhODk2ODhjMWM4OTg5ZmI2ZjQ0YmRk
NSK
NSK
7330CDBCA56P5
NSK NSK
Description
7330CDBCA56P5 ; ANGULAR CONTACT
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 130MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Steel Cage Material
Part #
029176662225
BDI #
18208571
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7330CDBCA56P5/p/18208571
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
0029176662225
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Special
Raceway Style
1 Rib Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 130MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Steel Cage Material
Bore
5.906 Inch | 150 Millimeter
Width
5.118 Inch | 130 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

