https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1-2SL-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhR0ZpTDJneFpTOHhNRGcyTURVME1EY3lNekl6TUM5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhYekpUVEY5UVNGOURRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58MWVlMWNlZWEwMzE1NzJiZmU1NzY1ODExMjQ5ODZhMDI5M2U1Njg0NjI5MmIyNzA5YjJlZTkxNzQwNWI2OTkwYw
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1-2SL-PH-CB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MDJ8aW1hZ2UvanBlZ3xhR0ZpTDJneFpTOHhNRGcyTURVME1EY3lNekl6TUM5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhYekpUVEY5UVNGOURRbDh4U1RGUFh6TXdNSGd6TURBdWFuQm58MWVlMWNlZWEwMzE1NzJiZmU1NzY1ODExMjQ5ODZhMDI5M2U1Njg0NjI5MmIyNzA5YjJlZTkxNzQwNWI2OTkwYw
NSK
NSK
75BNR10HTV1VSUELP3
NSK NSK
Description
75BNR10HTV1VSUELP3 AC BALL BEARING ; 75MM BOREX115MM ODX20MM W 1-ROW
Precision Ball Bearing; 75MM Bore; 115MM Outside Diameter; 40MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 18 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
75BNR10HTV1VSUELP3
BDI #
24666582
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/75BNR10HTV1VSUELP3/p/24666582
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.33
EAN
0029176719875
Product Group - BDI
B04270
Enclosure
1 Seal
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
18 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.932
Long Description
Precision Ball Bearing; 75MM Bore; 115MM Outside Diameter; 40MM Width; 1 Seal Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 18 Degree Contact Angle; Phenolic Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Width
1.575 Inch | 40 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

