https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-OPEN-BR-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTR8aW1hZ2UvanBlZ3xhRE5oTDJoalpDOHhNRGcyTURJeU1UYzVNakk0Tmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlDVWw5VFZWOHpNREI0TXpBd0xtcHdad3wyN2Y2ZmJjYTRhZDAzMGE4ZGNkMDhmMDQxMGI0OWUxZWYzNGUyYmYzYWNiYTVkMTU5ZjllOTI4M2VmMTY4NTU0
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-OPEN-BR-SU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTR8aW1hZ2UvanBlZ3xhRE5oTDJoalpDOHhNRGcyTURJeU1UYzVNakk0Tmk5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxQkZUbDlDVWw5VFZWOHpNREI0TXpBd0xtcHdad3wyN2Y2ZmJjYTRhZDAzMGE4ZGNkMDhmMDQxMGI0OWUxZWYzNGUyYmYzYWNiYTVkMTU5ZjllOTI4M2VmMTY4NTU0
NSK
NSK
78/530ASUA135P5
NSK NSK
Description
78/530ASUA135P5 AC BALL BEARING ; NON-RETURNABLE 530MM BX650MM ODX56MM W
Precision Ball Bearing; 530MM Bore; 650MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Steel Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Part #
78/530ASUA135P5
BDI #
24665432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/78-530ASUA135P5/p/24665432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
38.631
EAN
0029176844768
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
85.167
Long Description
Precision Ball Bearing; 530MM Bore; 650MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; 30 Degree Contact Angle; Steel Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
25.591 Inch | 650 Millimeter
Bore
20.866 Inch | 530 Millimeter
Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


