https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyOXxpbWFnZS9qcGVnfGFHRTJMMmhoWlM4eE1EYzNNRE15T1RFd09EVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58MDIxMzA2NTMwODYzNzVjOTIzMGYwNTdhNTI1NDVmZDk1MjBhOGM0M2I4ZDJjNDY4NDNjMWNhODUwNTcwYWY5NQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8OTUyOXxpbWFnZS9qcGVnfGFHRTJMMmhoWlM4eE1EYzNNRE15T1RFd09EVXhNQzlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakZmVDE5Q1VsOVRRbDh5U1RGUFh6TXdNSGd6TURBdWFuQm58MDIxMzA2NTMwODYzNzVjOTIzMGYwNTdhNTI1NDVmZDk1MjBhOGM0M2I4ZDJjNDY4NDNjMWNhODUwNTcwYWY5NQ
NTN
NTN
7892L1P5
NTN NTN
Description
7892L1P5 ; POR PRECISION - DGBB AND ANGULAR
Precision Ball Bearing; 460MM Bore; 580MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Brass Cage Material
Part #
7892L1P5
BDI #
17146204
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7892L1P5/p/17146204
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0
EAN
0692314567159
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
30 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Large Bearing
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 460MM Bore; 580MM Outside Diameter; 56MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; 30 Degree Contact Angle; Brass Cage Material
Bore
18.11 Inch | 460 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

