https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-PY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNzh8aW1hZ2UvanBlZ3xhR1poTDJoak1pOHhNRGcyTURJNU1qTTNORFUxT0M5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgxQlpYek13TUhnek1EQXVhbkJufGEzNzY5OTE2NjY1Y2RhMjliY2MyNWNlZTVjZjJjNTM3ZmRlNGQ0MTAzYWU5ZDNmNGNlZDA1ZTQyNjhhZjIwN2U
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1P-PY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNzh8aW1hZ2UvanBlZ3xhR1poTDJoak1pOHhNRGcyTURJNU1qTTNORFUxT0M5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGUVgxQlpYek13TUhnek1EQXVhbkJufGEzNzY5OTE2NjY1Y2RhMjliY2MyNWNlZTVjZjJjNTM3ZmRlNGQ0MTAzYWU5ZDNmNGNlZDA1ZTQyNjhhZjIwN2U
NSK
NSK
7900CTYNDULP4
NSK NSK
Description
7900CTYNDULP4 PRECISION AC BALL BEARING ; 10MM BOREX22MM ODX6MM W 1-ROW
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Polyamide Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Part #
7900CTYNDULP4
BDI #
23185819
Details
980.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7900CTYNDULP4/p/23185819
Your Price
$ 980.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.018
EAN
0029176696763
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.044
Long Description
Precision Ball Bearing; 10MM Bore; 22MM Outside Diameter; 12MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 15 Degree Contact Angle; Polyamide Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Universal Mounting Arrangement
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

