https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMU1TOHhNRGcyTURVMU9UQTNNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFXVjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDM3OWVkMGFlNmU0Mzc4OWUxMjE1MTdiMjI2MzU4Y2NkMTY2OGMwMjcwZTcwYjk4MmVhNzMxODBjNmM1MGE2Nzk
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACB1-O-PY-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhR1ZtTDJnMU1TOHhNRGcyTURVMU9UQTNNek14TUM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEUWpGZlQxOVFXVjlUUWw4eVNURlBYek13TUhnek1EQXVhbkJufDM3OWVkMGFlNmU0Mzc4OWUxMjE1MTdiMjI2MzU4Y2NkMTY2OGMwMjcwZTcwYjk4MmVhNzMxODBjNmM1MGE2Nzk
NSK
NSK
7902CTYNSULP4
NSK NSK
Description
7902CTYNSULP4 PRECISION AC BALL BEARING ; 15MM BOREX28MM ODX7MM W 1-ROW
Precision Ball Bearing; 15MM Bore; 28MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
7902CTYNSULP4
BDI #
21451810
Details
488.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/7902CTYNSULP4/p/21451810
Your Price
$ 488.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.018
EAN
0029176675980
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
7902CTYNSULP4
Weight / LBS
0.035
Long Description
Precision Ball Bearing; 15MM Bore; 28MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Bore
0.591 Inch | 15 Millimeter
Width
0.276 Inch | 7 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

