Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

79M6ADB/GMP5 https://www.bdiexpress.com/medias/INDNTNBRGXXX-PACB1P-79M-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODl8aW1hZ2UvanBlZ3xhRFkzTDJnelpTOHhNRFF5TXpBd05UZzNNakUxT0M5SlRrUk9WRTVDVWtkWVdGaGZVRUZEUWpGUVh6YzVUVjlQWDFCSVgxTkNYekpKTVU5Zk16QXdlRE13TUM1cWNHY3w0ZGZjMGFkYjdmZTA1MmEzYjdmZTZlOWY0NGQ1MTA0ZDliNjUwZTRhMzAwYmUxMTAxYmIwYmY1MmFmZGI3OTA4
1213570 Precision Ball Bearings 

NTN NTN

79M6ADB/GMP5

Description

79M6ADB/GMP5 ANGULAR CONTACT BALL BRG ; NON RETURNABLE 6MM ID 15MM OD 10MM W

Precision Ball Bearing; 6MM Bore; 15MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Nylon Cage Material

Part #

79M6ADB/GMP5

BDI #
1213570

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.01
EAN
4547359795585
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Medium
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Nylon
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Long Description
Precision Ball Bearing; 6MM Bore; 15MM Outside Diameter; 10MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Nylon Cage Material
Outside Diameter
0.591 Inch | 15 Millimeter
Bore
0.236 Inch | 6 Millimeter
Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh