https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-TYN-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGhtTDJnd05DOHhNRGcyTURVMk5qY3dPREkxTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMVJaVGw5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxiMGQ4ZGY4MTcxYmE1OWQ5ZjgyZTE0MjQ3YTI2OWJkZDk3NzM3YmE2YjljOTAwNTExMTYxODkwYTY3OWJmNDE5
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-PACTB1P-O-TYN-SB-1I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGhtTDJnd05DOHhNRGcyTURVMk5qY3dPREkxTkM5TlJsSk9VMHRDVWtkWVdGaGZVRUZEVkVJeFVGOVBYMVJaVGw5VFFsOHhTVEZQWHpNd01IZ3pNREF1YW5CbnxiMGQ4ZGY4MTcxYmE1OWQ5ZjgyZTE0MjQ3YTI2OWJkZDk3NzM3YmE2YjljOTAwNTExMTYxODkwYTY3OWJmNDE5
NSK
NSK
80BAR10STYNDBELP4A
NSK NSK
Description
80BAR10STYNDBELP4A AC THRUST BALL BRG ; 80MM BOREX125MM ODX40.5MM W
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 40.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Part #
80BAR10STYNDBELP4A
BDI #
22998933
Details
2410.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/80BAR10STYNDBELP4A/p/22998933
Your Price
$ 2,410.08 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.926
EAN
0029176682896
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
30 Degree
Preload
Extra Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | NSK Robust Series | Ultra High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 40.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 30 Degree Contact Angle; Polyamide Cage Material
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Width
1.594 Inch | 40.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

