https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjZ8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRGcyTURJMU1qZ3lNelU0TWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wwYzE0OTk2YjgxY2M4YTQyYjgxZWVhN2NmNTk5MDM2ZGRhN2MwNmM1MjExYjMxMzRhMWMxYjA1MDUyZGFmN2Ni
https://www.bdiexpress.com/medias/INDNSKBRGXXX-BNR-PACB1P-2SL-PH-CB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNjZ8aW1hZ2UvanBlZ3xhRGRsTDJnd1pTOHhNRGcyTURJMU1qZ3lNelU0TWk5SlRrUk9VMHRDVWtkWVdGaGZRazVTWDFCQlEwSXhVRjh5VTB4ZlVFaGZRMEpmTWtreFQxOHpNREI0TXpBd0xtcHdad3wwYzE0OTk2YjgxY2M4YTQyYjgxZWVhN2NmNTk5MDM2ZGRhN2MwNmM1MjExYjMxMzRhMWMxYjA1MDUyZGFmN2Ni
NSK
NSK
80BNR10HTV1VDUE-01
NSK NSK
Description
80BNR10HTV1VDUE-01 PRECISION AC BALL BRG ; 80MM BOREX125MM ODX22 MM W
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 44MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Part #
80BNR10HTV1VDUE-01
BDI #
24666599
Details
6722.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/80BNR10HTV1VDUE-01/p/24666599
Your Price
$ 6,722.08 / pair
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.867
EAN
0029176785528
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
2 (1 Pair)
Contact Angle
18 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Duplex-Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Ultra High Speed | Corrosion Resistant Ball
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nskamericas.com
Manufacturer Item Number
80BNR10HTV1VDUE-01
Weight / LBS
3.968
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 44MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 2 (1 Pair) Bearing; 18 Degree Contact Angle; Phenolic Cage Material
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

