

NSK
NSK
80BTR10STYNDBELP4A
NSK NSK
Description
80BTR10STYNDBELP4A AC BALL BEARING ; 80MM BOREX110MM ODX16 MM W
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 40.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Polyamide Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Part #
80BTR10STYNDBELP4A
BDI #
24666603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/80BTR10STYNDBELP4A/p/24666603
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
1.8
EAN
0029176798085
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
Extra Light
Raceway Style
2 Rib Inner Ring and 1 Rib Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.96832
Long Description
Precision Ball Bearing; 80MM Bore; 125MM Outside Diameter; 40.5MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Polyamide Cage Material; 2 Rib Inner Ring and 1 Rib Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Width
1.594 Inch | 40.5 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh