https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjd8aW1hZ2UvanBlZ3xhR0l6TDJneVpDOHhNRGMyT1RZME9UTXpOak0xTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmNlZWM3MTQzMWZjZGZjYjQyM2JiYzkwNjZkZmMxMzYwNWVkNmM5YjU3ZDU3MDBhM2YwNTJhNjVkNjRlMTI1OQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1T-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjd8aW1hZ2UvanBlZ3xhR0l6TDJneVpDOHhNRGMyT1RZME9UTXpOak0xTUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGVVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8ZmNlZWM3MTQzMWZjZGZjYjQyM2JiYzkwNjZkZmMxMzYwNWVkNmM5YjU3ZDU3MDBhM2YwNTJhNjVkNjRlMTI1OQ
SKF
SKF
8312AAB
SKF SKF
Description
8312AAB ANG CONTACT BALL BRG
Precision Ball Bearing; 60MM Bore; 130MM Outside Diameter; 93MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree | 40 Degree Contact Angle; Brass Cage Material
Part #
MRC.8312AAB
BDI #
22777840
Details
10106.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/8312AAB/p/22777840
Your Price
$ 10,106.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
5.59
EAN
0097741134484
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
3 (1 Triplex Set)
Contact Angle
15 Degree | 40 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Triplex-Tandem and Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
8312AAB
Weight / LBS
12.329
Long Description
Precision Ball Bearing; 60MM Bore; 130MM Outside Diameter; 93MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 3 (1 Triplex Set) Bearing; 15 Degree | 40 Degree Contact Angle; Brass Cage Material
Bore
2.362 Inch | 60 Millimeter
Width
3.661 Inch | 93 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

