https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhRGN4TDJoak5pOHhNRGMyT1RBNU1EUTNPREV4TUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8YTQ1ZmYwOTI4ZDNlMjAyNDFlODhlZjg0OTRjOWRmZmY5ODM1YzVjOWRhYjQxNjNmZGZhYTY5MzhkZTQ1NDQ2ZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-BR-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NTN8aW1hZ2UvanBlZ3xhRGN4TDJoak5pOHhNRGMyT1RBNU1EUTNPREV4TUM5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZRbEpmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8YTQ1ZmYwOTI4ZDNlMjAyNDFlODhlZjg0OTRjOWRmZmY5ODM1YzVjOWRhYjQxNjNmZGZhYTY5MzhkZTQ1NDQ2ZA
SKF
SKF
8330
SKF SKF
Description
8330 ANG CONTACT BALL BRG
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 130MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree | 40 Degree Contact Angle; Brass Cage Material
Part #
MRC.8330
BDI #
663261
Details
33089.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/8330/p/663261
Your Price
$ 33,089.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
51.03
EAN
0097741019064
Product Group - BDI
B00152
Enclosure
Open
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree | 40 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Brass
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
8330
Weight / LBS
112.522
Long Description
Precision Ball Bearing; 150MM Bore; 320MM Outside Diameter; 130MM Width; Open Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree | 40 Degree Contact Angle; Brass Cage Material
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
5.906 Inch | 150 Millimeter
Width
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

